Shop All Toilets
This Product is Discontinued
Duravit
DuraStyle Basic One-Piece Toilet White WonderGliss (Discontinued)
Mfr # 21950100U31
Zoro # G906503237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 28.13
- Length (In.) 14.38
- Height 29.13
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 28.13 |
Length (In.) | 14.38 |
Height | 29.13 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.