Shop All Toilets
Duravit
DuraStyle Basic One-Piece Toilet White HygieneGlaze
Mfr # 21950120U3
Zoro # G706503192
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 28.13
- Height 29.13
- Length (In.) 14.38
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 28.13 |
Height | 29.13 |
Length (In.) | 14.38 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton (6907690)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL0)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- KOHLER Barrington Elongated 1.0 GPF Toilet W/ Tank Cover Locks (3578-0)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403813.020)
- Duravit Toilets