Shop All Toilets
Duravit
DuraStyle Basic One-Piece Toilet White
Mfr # 21950100U3
Zoro # G706503222
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 28.13
- Finish White
- Length (In.) 14.38
- Height 29.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 28.13 |
Length (In.) | 14.38 |
Height | 29.13 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE154H)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- Duravit Toilets