Shop All Faucet Accessories
Duravit
Diverter Knob Freestanding Mixer
Mfr # T537826
Zoro # G508589936
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.875 in
- Overall Length (In.) 0.875 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # T537826
- Zoro # G508589936
- UPC # 7612158495602
- Country of Origin Switzerland
- Category Faucet Accessories
Dimensions
Width | 0.875 in |
Overall Length (In.) | 0.875 in |
Height | 0.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Stainless Steel Poppet (400-050)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 3/8" OD, PK10 (2200-9)
- VIEGA 1/2 in. Carbon Steel Cap (25731)
- DURAVIT Pre-Installation Kit F.Sensowash W.Concealed Connections (0050720000)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- SLOAN Plumbing PVD Etf1023A PVDBN Rep Kit 0.5 Gpm Male Lf (3365702)
- KOHLER Faucet Spray Assy Trad. (1307777-G)
- ELKAY 3-Hole Bar Faucet Deck Plate/Escutcheon, Chrome (CR) (LK135CR)
- THRIFCO PLUMBING 5/8 Inch x 7/8 Inch Dishwasher Air Gap Body with Flanged / Skirted Chrome Cap (9401807)
- MOEN Hose Kit (137028)
- Duravit Faucet Accessories