Shop All Toilet Bowls
Duravit
Darling New Toilet Bowl 2138090092 White
Mfr # 2138090092
Zoro # G7956704
product price: $594.75
/ea
Free Shipping & Returns
$594.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 24 3/4 in
- Height 16-3/8 in
- Length (In.) 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2138090092
- Zoro # G7956704
- UPC # 4021534881879
- Country of Origin France
- Category Toilet Bowls
Dimensions
Width | 24 3/4 in |
Height | 16-3/8 in |
Length (In.) | 14 5/8 in |
Details
Item | P3 Comforts Wall-Mounted Toilet 2561090092 White |
Color | White |
Description
Duravit Darling New Close-Coupled Toilet Bowl Dual Flush White, designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Compression Coupling, 2" Pipe Size (C12200)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- HARVEY Anti-Corrosion Grease, 1 oz. (050050-12)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- Duravit Toilet Bowls