Shop All Toilet Bowls
Duravit
Darling New Toilet Bowl 2126010000 White
Mfr # 2126010000
Zoro # G7957824
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 27 3/4 in
- Height 31-7/8 in
- Length (In.) 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 2126010000
- Zoro # G7957824
- UPC # 4021534606656
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 27 3/4 in |
Height | 31-7/8 in |
Length (In.) | 14 5/8 in |
Details
Item | CON SEN WTR CLST 11L YB |
Color | White |
Description
Duravit Darling New Floor Mounted Toilet Bowl Single Flush White, designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- FLUIDMASTER No. 1 Toilet Bowl Wax Ring Gasket with Plastic Flange Sleeve, 6PK (7511P6)
- Duravit Toilet Bowls