Shop All Toilet Tanks
Duravit
D-Code Toilet Tank 0927200002 White
Mfr # 0927200002
Zoro # G7955429
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 7/8 in
- Height 14-3/4 in
- Length (In.) 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0927200002
- Zoro # G7955429
- UPC # 4021534485046
- Country of Origin Egypt
- Category Toilet Tanks
Dimensions
Width | 6 7/8 in |
Height | 14-3/4 in |
Length (In.) | 15 3/8 in |
Details
Item | Toilet Tank |
Color | White |
Description
Duravit D-Code Single Flush Toilet Tank White, Designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- DENDESIGNS F273762 Propane Fitting Solid Brass (DE3422)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- DURAVIT Complete Mechanism (0074201000)
- DURAVIT No.1 PRO Tank, Left Hand Lever, White (09502000U3)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- Duravit Toilet Tanks