Shop All Bath Tubs
Duravit
D-Code Rectangular Bathtub 700100000000092 White, 66 7/8 in L, 29 1/2 in W
Mfr # 700100000000092
Zoro # G7953773
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Length 66 7/8 in
- Width 29 1/2 in
- Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 66 7/8 in |
Width | 29 1/2 in |
Height | 16-1/2 in |
Details
Item | D-Code Rectangular Bathtub 700100000000092 White |
Description
Duravit D-Code 66 7/8" x 29 1/2" Soaking Bathtub White (individually packed), designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- DURAVIT Durasquare Back-To-Wall Bathtub 700429000000090 White (700429000000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- Duravit Bath Tubs