Shop All Shower & Bathtub Parts
Duravit
D-Code front panel 1800mm incl. fixation kit with screws
Mfr # 701042000000000
Zoro # G407048473
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Color White
- Height (In.) 20.5
- Width (In.) 1.63
- Length 70.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 701042000000000
- Zoro # G407048473
- UPC # 4021534434020
- Country of Origin Egypt
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 20.5 |
Width (In.) | 1.63 |
Length | 70.88 |
Details
Item | Bathtub Panel |
Finish | White |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25M)
- THRIFCO PLUMBING 1/2 Inch x 1-1/2 Inch Galvanized Steel Nipple (5220002)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- DURAVIT Adjustable Feet For Bathtub w/Integr. Panel (Height 19") And (790161000000000)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- KOHLER Header Assembly (1409058-01-BNK)
- POWERS Temperature/Pressure Shower Valve, Brass (E420T12)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- PFISTER Pfister Shower Arm Flange (960-258J)
- Duravit Shower & Bathtub Parts