Shop All Shower & Bathtub Parts
Duravit
D-Code front panel 1700mm incl. fixation kit with screws
Mfr # 701041000000000
Zoro # G207048383
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Height (In.) 20.5
- Color White
- Length 66.88
- Width (In.) 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 701041000000000
- Zoro # G207048383
- UPC # 4021534434013
- Country of Origin Egypt
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 20.5 |
Length | 66.88 |
Width (In.) | 1.63 |
Details
Item | Bathtub Panel |
Finish | White |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38380-CP)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- DURAVIT Adjustable Feet For Bathtub w/Integr. Panel (Height 19") And (790161000000000)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- THRIFCO PLUMBING Polished Brass Diverter Repair Kit (4402211)
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- KOHLER Showerhead, 3-9/16" Face Dia., Metal (K-8304-KS-NA)
- SHOWERSCAPE 6" Shower Arm, Oil Rubbed Bronze (K150A5)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 48 D Shower Base (3.83108/W/SC-M1/B/ST)
- Duravit Shower & Bathtub Parts