Shop All Toilet Tanks
Duravit
Complete Mechanism
Mfr # 0074201000
Zoro # G708590008
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75 in
- Height 12.25 in
- Depth 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0074201000
- Zoro # G708590008
- UPC # 4021534156014
- Country of Origin Slovenia
- Category Toilet Tanks
Dimensions
Width | 4.75 in |
Height | 12.25 in |
Depth | 15.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- DURAVIT No.1 PRO Tank, Left Hand Lever, White (09502000U3)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Wellworth 1.6 Gpf Tank (4468-7)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- Duravit Toilet Tanks