Shop All Toilets
Duravit
Cistern Durastyle F.Two-Piece, Singleflus, 1.28 gpf, White Alphin
Mfr # 0935200085
Zoro # G1246088
product price: $165.75
/ea
Free Shipping & Returns
$165.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Alphin
- Gallons per Flush 1.28
- Material Ceramic
- One Piece/Two Piece Two Piece
- Collection DuraStyle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Cistern Durastyle F.Two-Piece,Singleflus |
Color | White Alphin |
Gallons per Flush | 1.28 |
Material | Ceramic |
One Piece/Two Piece | Two Piece |
Collection | DuraStyle |
Description
Cistern Durastyle F.Two-Piece,Singleflus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- APOLLO PEX 1/2 in. x 100 ft. Blue PEX Pipe (APPB10012)
- STUDOR 3" or 4 " Dia., ABS; Connector: Rubber, Black Finish, MAXI-FILTRA(TM), Air Admittance Valve (20297)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- THETFORD Aqua Magic Style II High Base Toilet, Bone (T6H-42138)
- Duravit Toilets