Shop All Shower & Bathtub Parts
Duravit
Cable Driven Waste And Overflow For 700097 700099 Us-Version
Mfr # 790251000001000
Zoro # G908590105
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height (In.) 15.75 in
- Width (In.) 3.125 in
- Length 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 790251000001000
- Zoro # G908590105
- UPC # 4021534469817
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 15.75 in |
Width (In.) | 3.125 in |
Length | 23.625 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02012)
- NVENT CADDY Strap Hanger Straight Clip (MSS24)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (417010BC)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU8)
- DURAVIT Adjustable Feet For Bathtub w/Integr. Panel (Height 19") And (790161000000000)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KOHLER Awaken Deluxe Slidebar, 24” (98342-BL)
- KOHLER Shower Slidebar, 30 (8524-2MB)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- KOHLER Purist Shower Arm And Flange (933-BV)
- Duravit Shower & Bathtub Parts