Shop All Single Handle Bathroom Faucets
Duravit
C.1 Single Lever Washbasin Faucet Chrome
Mfr # C11020001U10
Zoro # G302196323
product price: $237.25
/ea
Free Shipping & Returns
$237.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 5/8 in
- Length 5 5/8 in
- Height 6-7/8 in
- Weight 3.946 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # C11020001U10
- Zoro # G302196323
- UPC # 7612158491147
- Country of Origin Switzerland
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1 5/8 in |
Length | 5 5/8 in |
Height | 6-7/8 in |
Details
Weight | 3.946 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow (PVC 02300 0600)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- PFISTER Pfister Hs S/A 529 Sl (951-1820)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- Duravit Single Handle Bathroom Faucets