Shop All Faucet Accessories
Duravit
C.1 Single handle lavatory faucet L, less pop-up and drain assembly
Mfr # C11030002U10
Zoro # G906532282
product price: $253.50
/ea
Free Shipping & Returns
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 10.38
- Width 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # C11030002U10
- Zoro # G906532282
- UPC # 7612158491383
- Country of Origin Italy
- Category Faucet Accessories
Dimensions
Height | 10.38 |
Width | 1.63 |
Details
Item | Bathroom Faucet |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- USA INDUSTRIALS 3A PVC Tubing - 6mm ID x 8mm OD x 100 ft. Long (ZUSA-HT-3790)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- DURAVIT Pre-Installation Kit F.Sensowash W.Concealed Connections (0050720000)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-BL)
- KOHLER 33 (36417-RP)
- KOHLER Kit, Control Stop Service (1261120)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- TOTO Stainless Steel Braided Hose For Fv In (THU294)
- Duravit Faucet Accessories