Shop All Bathroom Mirrors
Duravit
Brioso Mirror, 40 1/8 X1 3/8 X27 1/2 White High Gloss, Light Field, Square, Switch & External
Mfr # BR7023022226000
Zoro # G608438271
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 40.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # BR7023022226000
- Zoro # G608438271
- UPC # 4063382728395
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 40.125 in |
Details
Finish | White |
Description
Brioso Mirror, 40 1/8 Inx1 3/8 Inx27 1/2 In White High Gloss , Light Field, Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Br702302222
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- MANMADE 31.5 x 23.6 in. Bella Frameless Bathroom Wall Mirror (MA2563779)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- BETTER LIVING Wall Mount Shower Mirror Gray (13872)
- Duravit Bathroom Mirrors