Shop All Bathroom Mirrors
Duravit
Brioso Mirror, 32 1/4 X1 3/8 X27 1/2 White High Gloss, Light Field, Square, Switch & External,
Mfr # BR7022022226000
Zoro # G708438355
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 32.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # BR7022022226000
- Zoro # G708438355
- UPC # 4063382728098
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 32.25 in |
Details
Finish | White |
Description
Brioso Mirror, 32 1/4 Inx1 3/8 Inx27 1/2 In White High Gloss , Light Field, Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Br702202222
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (84320)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- KOHLER Seal Kit, Replacement (GP1059291)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BOBRICK 24 in x 36 in Channel Frame Mirror (B-165 2436)
- ELK SIGNATURE Blabla LED Mirror (1179-007)
- KOHLER 26 (1354252)
- BRADLEY 36 in "H x 72 in "W, Framed, Mirror, Glass (781-072360)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- Duravit Bathroom Mirrors