Shop All Bathroom Mirrors
Duravit
Brioso Mirror, 32 1/4 X1 3/8 X27 1/2 White High Gloss, Light Field, Square, Sensor Switch
Mfr # BR7002022226000
Zoro # G708438553
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 32.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # BR7002022226000
- Zoro # G708438553
- UPC # 4063382616586
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 32.25 in |
Details
Finish | White |
Description
Brioso Mirror, 32 1/4 Inx1 3/8 Inx27 1/2 In White High Gloss , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Br700202222
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS COUPLE COMP 1-1/4"" SCH40 (511-43-114-114B)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG12)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- PERRIN & ROWE Wall Mounted Shaving Mirror In Polished Nickel (U.6918PN)
- BOBRICK Welded-Frame Mirror (290 1830)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- Duravit Bathroom Mirrors