Shop All Bathroom Mirrors
Duravit
Brioso Mirror, 24 3/8 X1 3/8 X27 1/2 White High Gloss, Light Field, Square, Sensor Switch
Mfr # BR7001022226000
Zoro # G008438505
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 24.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # BR7001022226000
- Zoro # G008438505
- UPC # 4063382616289
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 24.375 in |
Details
Finish | White |
Description
Brioso Mirror, 24 3/8 Inx1 3/8 Inx27 1/2 In White High Gloss , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Br700102222
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- ELKAY Elkay Sensr-Ee (36028C)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- BOBRICK Welded-Frame Mirror (290 2430)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- Duravit Bathroom Mirrors