Shop All Bathroom Mirrors
Duravit
Brioso Mirror, 16 1/2 X1 3/8 X27 1/2 White High Gloss, Light Field, Square, Sensor Switch
Mfr # BR7000022226000
Zoro # G108438535
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # BR7000022226000
- Zoro # G108438535
- UPC # 4063382615985
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 16.5 in |
Details
Finish | White |
Description
Brioso Mirror, 16 1/2 Inx1 3/8 Inx27 1/2 In White High Gloss , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Br700002222
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- PROMINENCE HOME 24 inch x 36 inch Luxury LED Bathroom/Wall Mirror (59002-40)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- CONAIR Vanity Mirror, , 85in (BE103WH)
- Duravit Bathroom Mirrors