Shop All Shower & Bathtub Parts
Duravit
Brass cable-driven waste and overflow chrome trim
Mfr # 790250000001000
Zoro # G107048612
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 3.13
- Color Silver
- Height (In.) 15.75
- Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 790250000001000
- Zoro # G107048612
- UPC # 4021534475894
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3.13 |
Height (In.) | 15.75 |
Length | 15.75 |
Details
Item | Outlet Drains |
Finish | Chrome |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- MOEN Handle Kit, 13499 (13499)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1212PD)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- DURAVIT Adjustable Feet For Bathtub w/Integr. Panel (Height 19") And (790161000000000)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- KOHLER Flexjet Whirlpool Trim Kit With Six (9696-CP)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- KOHLER Artifacts Showerarm And Flange (72775-2BZ)
- KOHLER Assembly, Toilet Paper Roller (1014647-CP)
- Duravit Shower & Bathtub Parts