Shop All Bath Tubs
Duravit
Bathtub Starck New, 59"x29 1/2", Built-In, 59" L, 29-1/2" W
Mfr # 700332000000090
Zoro # G1246036
product price: $932.75
/ea
Free Shipping & Returns
$932.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59"
- Width 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 59" |
Width | 29-1/2" |
Details
Item | Bathtub Starck New,59"x29 1/2",Built-In |
Description
Bathtub Starck New,59 In.x29 1/2 In.,Built-In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/2" Female x 1/2" Female NPT (FC04-04)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- Duravit Bath Tubs