Shop All Toilets
Duravit
Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White
Mfr # 2125010000
Zoro # G9033652
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Width 15-1/2"
- Standards cUPC; ASME A112.19.2/CSA B45.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15-1/2" |
Depth | 27-3/4" |
Details
Item | Bathroom Faucet,Two-Piece,2-Handle,8" |
Mounting Style | Floor |
Color | White |
Gallons per Flush | 1.28 |
Standards | cUPC; ASME A112.19.2/CSA B45.1 |
One Piece/Two Piece | Two Piece |
Collection | Starck 3 |
Description
Bathroom Faucet,Two-Piece,2-Handle,8 In.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- MOEN Lindor 2H CHR Faucet (84504)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- Duravit Toilets