Shop All Single Handle Bathroom Faucets
Duravit
B.2 Single Lever Washbasin Faucet Chrome
Mfr # B21010001U10
Zoro # G402196377
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 5/8 in
- Length 5 3/8 in
- Height 6 in
- Weight 2.778 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # B21010001U10
- Zoro # G402196377
- UPC # 7612158494322
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1 5/8 in |
Length | 5 3/8 in |
Height | 6 in |
Details
Weight | 2.778 lb |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit (656-3111)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC 110V (EBTB202PHB-200VS-PV)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- Duravit Single Handle Bathroom Faucets