Shop All Faucet Accessories
Duravit
B.2 Single handle lavatory faucet S, less pop-up and drain assembly
Mfr # B21010002U10
Zoro # G306532103
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 1.63
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # B21010002U10
- Zoro # G306532103
- UPC # 7612158494308
- Country of Origin Italy
- Category Faucet Accessories
Dimensions
Width | 1.63 |
Height | 6 |
Details
Item | Bathroom Faucet |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Italian Bath Pressure Fit All Metal Screw Cover Cap Indice Only (C7699P/1APC)
- ANVIL 1" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906849)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- DURAVIT Pre-Installation Kit F.Sensowash W.Concealed Connections (0050720000)
- MOEN Faucet Parts (141941)
- MOEN Diverter Spouts Brushed Nickel (172656BN)
- WESTBRASS Air Gap Kit W/ Skirted Brass Cap in Stainless Steel (D200-1-20)
- OLYMPIA FAUCETS Stainless Steel Spin And Seal Basket Strainer, Polished Chrome (ACS-300500)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 3" (0239-P)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- Duravit Faucet Accessories