Shop All Toilet Bowls
Duravit
2P Toilet MeByStarck W1fl Siphon Jet Elong Het Hygieneglaze Wh
Mfr # 2171012085
Zoro # G5198585
product price: $445.25
/ea
Free Shipping & Returns
$445.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2171012085
- Zoro # G5198585
- UPC # 4053424052939
- Country of Origin Germany
- Category Toilet Bowls
Dimensions
Width | 28 in |
Description
Duravit ME by Starck Floor Mounted Toilet Bowl Single Flush White with HygieneGlaze, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2171010085
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0938200085 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0020290000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0020290000 separately.
Features:
• See installation specifications here: pro.duravit.us/p/2171010085
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0938200085 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0020290000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0020290000 separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 5" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003805)
- GROHE Handle Adaptor Starlight Chrome (47343000)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- Duravit Toilet Bowls