Shop All Bathroom Sinks
Duravit
2Nd Floor Undermount Sink White
Mfr # 0316530017
Zoro # G908460019
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.625 in
- Overall Width 15 in
- Overall Height 4.5 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0316530017
- Zoro # G908460019
- UPC # 4063382011909
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 20.625 in |
Overall Width | 15 in |
Overall Height | 4.5 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- KOHLER Solenoid Kit, Replacement (1055666)
- SUPERIOR TOOL Valve Key 4-Way (3960)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- DURAVIT Handrinse Basin 19" Wh w/Overflow+FaucetDeck, 1 Faucet Hole Wh (0785500000)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- Duravit Bathroom Sinks