Shop All Toilets
Duravit
1930 Series Two-Piece Toilet Tank And Bowl White
Mfr # D1002200
Zoro # G708464927
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Octagonal
- Gallons per Flush 1.28
- Material Ceramic
- Width 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.5 in |
Height | 29.75 in |
Length (In.) | 26.375 in |
Details
Mounting Style | Floor Mounted |
Bowl Shape | Octagonal |
Gallons per Flush | 1.28 |
Material | Ceramic |
Standards | WateSense Listed |
Flushing Method | Single Flush |
Features | Concealed Trapway |
Industry Type | Residential/Commercial |
Flush Handle | Top Button |
Finish | White |
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- JONES STEPHENS PVC, SJ, End, Outlet, Waste, 1-1/2" x 16" (P37007)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CN04)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (K-4303-0)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- Duravit Toilets