Shop All Drapes & Curtains
Duravent
DuraVent 6DT-36SSCF 6 in. I.D DuraTech Class A Chimney Pipe - Double Wall - 36 in. Pipe
Mfr # 6DT-36SSCF
Zoro # G103995439
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravent
- MFR # 6DT-36SSCF
- Zoro # G103995439
- UPC # 662492170502
- Country of Origin China
- Category Drapes & Curtains
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- 6 in. I.D DuraTech Class A Chimney Pipe - Double Wall - 36 in. Pipe
- For class A chimney pipe
- Inner Diameter: 6"
- Outer Diameter: 8"
- Depth: 8"
- Inner Pipe Gauge: 25
- Length: 36"
- Outer Pipe Gauge: 27
- Pipe Inside Diameter: 6"
- Pipe Length: 36"
- Vent Pipe Size: 6"
- Width: 8"
- Configuration: Pipe Length
- Inner Pipe Material: 430 Stainless Steel
- Insulation Type: Thermal Tech
- Material: Stainless Steel
- Outer Pipe Material: 430 Stainless Steel
- Pipe Class: Class A
- Pipe Shape: Round
- Vent Construction: Double Wall
- Fuel Type: All Fuel, Coal, Gas, Oil, Wood
- Application: Appliance, Boiler, Fireplace, Furnace, Ranges, Water Heater, Wood Stove, Zero-Clearance Fireplace
- Collection: DuraTech
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- HABITAT 52 x 84 in. Harmony Grommet Curtain Panel Window Dressing; Yellow (71712-109-52-84-201)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Geneva Pleated Grommet Patio Curtain Panel with Wand (02800-79-484-01)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- Duravent Drapes & Curtains