Shop All Drapes & Curtains
Duravent
DuraVent 6DP-12SS 6 in. I.D DuraPlus Class A Chimney Pipe - Triple Wall - 12 in.
Mfr # 6DP-12SS
Zoro # G203995421
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravent
- MFR # 6DP-12SS
- Zoro # G203995421
- UPC # 662492656938
- Country of Origin China
- Category Drapes & Curtains
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- 6 in. I.D DuraPlus Class A Chimney Pipe - Triple Wall - 12 in.
- Stainless steel class A triple wall chimney pipe length
- Designed for use with appliances fueled by wood, oil, coal, or gas
- Inner Pipe Gauge: 27
- Outer Pipe Gauge: 27
- Inner Pipe Material: 430 Stainless Steel
- Insulation Type: Air, Ceramic blanket
- Intermediate Liner: 0.018" Aluminized Steel
- Outer Pipe Material: Stainless Steel
- Fuel Type: All Fuel, Coal, Gas, Oil, Wood
- Application: Appliance, Boiler, Fireplace, Furnace, Ranges, Stove, Water Heater, Wood Stove
- Collection: DuraPlus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS Mattress Cover King (CB-92)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- ACHIM IMPORTING Achim Tattersall Window Curtain Tier Pair & Valance Set - 58 x 24 in. - Navy (AC4050)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-16)
- EYECATCHER Ombre Panel, Blue - 50 x 84 in. (EY31908)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- Duravent Drapes & Curtains