Shop All Flashings
Duravent
DuraVent 4GVFSR 4" Steep Roof Flashing
Mfr # 4GVFSR
Zoro # G404063806
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Type B Gas Vent has been engineered to heat up rapidly. It remains hot during the operation of the appliance with minimal condensation on the appliance and vent system. Simpson DuraVent Type B Gas Vent is designed to meet the rugged demands of the job site. The inner wall is recessed to eliminate damage in handling.
Use to weather proof the penetration of the vent pipe through the roof.
Storm collar required.
Select the roof flashing based on the pitch of the roof.
For pitches 7/12-12/12.
Made of galvalume.
ADA: No.
Configuration: Flashing.
Depth: 17.
Fuel Type: Gas, Liquid Propane.
Material: Aluminum.
Pipe Class: Type B.
Pipe Inside Diameter: 4.
Pipe Shape: Round.
Theme: Modern.
UL Listed: Yes.
Vent Construction: Double Wall.
Width: 20.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Impact Filter (98593)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- EVERPURE Cartridge, Water Filter - Mc (9612-06)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- DURAVENT 5" BVENT Tall Cone Flat Roof Flashing (5BVFF)
- DURAVENT 4" BVENT Tall Cone Flat Roof Flashing (4BVFF)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- DURAVENT 7" BVENT Tall Cone Flat Roof Flashing (7BVFF)
- AMERIMAX HOME PRODUCTS 68104 4 in. x 50 ft. Aluminum Roll Valley Flashing (AM11360)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- SWIVEL Roll Val Flash 12Inx50Ft Galv 70012 - Galvanized Steel Valley Flashing for Roofs (SW3117075)
- Duravent Flashings