Shop All Vented Gas Heater Accessories
Duravent
Duravent 3PVL-FR 3 in. Adjustable Roof Flashing Pack of 2
Mfr # 182925
Zoro # G304144414
original price:
$59.39
23% off
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravent
- MFR # 182925
- Zoro # G304144414
- UPC # 662492190036
- Country of Origin United States
- Category Vented Gas Heater Accessories
Description
Features
- Adjustable Roof Flashing.
- Required For Use With 3PVL-SCR Storm Collar.
- For Use With 3 in. Pellet Vent Pipe.
- Adjustable 0/12 To 6/12 Pitch.
- Size - 3 in.
- Dimension - 16 x 18.3 x 4.8 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 14X30X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 1388 X 2988 X 075 MADE IN (WY-0HGR-3)
- GENTEQ Fan and Blower Motors (6505VUI)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- DURAVENT PelletVent Air Intake Kit (3PVL-AIK)
- THERNLUND Vh1-6 Vent Hood With (VH1-6)
- MARADYNE Heater Tube, w/Adjustable Louver, 4"x1/2" (TA8000506)
- MARADYNE Universal Bus Evaporator Blower, 12V-11 (TEC2005 (BH1300)
- THERNLUND Vh1-3 Vent Hood With 3" (VH1-3)
- THERNLUND Mac-4E 24V Or 120V Multiple (MAC-4E)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- Duravent Vented Gas Heater Accessories