Shop All Gas Vent Pipe
Duravent
DAMPER SECTION6""BLK PIPE
Mfr # 6DBK-DS
Zoro # G500463579
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravent
- MFR # 6DBK-DS
- Zoro # G500463579
- UPC # 662492006122
- Country of Origin United States
- Category Gas Vent Pipe
Description
Durably crafted with 24-Gauge steel the DuraBlack Single-Wall Chimney Stove Pipe Damper completes your venting system when used with one of DuraVent’s chimney products such as DuraTech DuraPlus or DuraPlus HTC. This damper is compatible with most wood stoves and is designed to help reduce dripping or leaking. Offering an economical drip-free single-wall stove pipe solution the DuraBlack system is constructed with die-formed end fittings and features adjustable lengths that eliminate the need for cutting and crimping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- MODINE 9F30216 115V 1/8 Hp Blower Motor (9F30216)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- XPOWER MANUFACURE XPOWER Freshen Aire 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan, Blower, 1/3 HP, 2000 CFM (P-450NT)
- DURAVENT 4" BVENT 48" Length (4BV48)
- DURAVENT Duravent 3PVL-24R 3 x 24 in. Pellet Vent Pipe (176291)
- DURAVENT 6" BVENT Standard Tee (6BVT)
- DURAVENT DuraVent 8690 6" Double Wall Black 90 Degree Elbow (6DVL-E90)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- DURAVENT PELLETVENT WALL STRAP 4"" (4PVL-WS1R)
- AMERI-VENT Type B Gas Vent Pipe, 4 in OD, 12 in L, Galvanized Steel (4E12A)
- Duravent Gas Vent Pipe