Shop All Gas Vent Pipe
Duravent
CHIMNEY PIPE 6""X12""#9014
Mfr # 6DP-12
Zoro # G500463401
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravent
- MFR # 6DP-12
- Zoro # G500463401
- UPC # 662492007860
- Country of Origin United States
- Category Gas Vent Pipe
Description
The DuraPlus system from DuraVent is designed to stay cool on the outside provide a hot draft on the inside and boost stove efficiency offering a fire-safe design that protects both the chimney and building. This triple-wall chimney stove pipe features two insulating layers consisting of a ceramic blanket plus air space. The ceramic blanket insulation is held securely in position eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Designed for normal continuous operation at 1000-degree F flue gas temperatures DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard including one hour at 1400 degrees Fahrenheit plus three 10-minute chimney fire tests at 2100 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- MASTER FLOW Duct Air Flex 10Inx25Ft Silver (F8IFD10X300)
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- DAYTON Bearing Support with Bearing (VTSYT1515LBSG)
- DURAVENT PELLET VENT KIT STEEL 3"" (3PVL-KHA)
- DURAVENT DuraVent 1648 Black Single Wall Stove Pipe (6DBK-48)
- DURAVENT STOVETOP ADAPTER 6""PIPE (6DBK-AD)
- DURAVENT 4" BVENT 12" Length (4BV12)
- DURAVENT 7" BVENT 24" Length (7BV24)
- DURAVENT 3" BVENT 12" Length (3BV12)
- IMPERIAL MFG 5 in. D X 24 in. L Steel Stove Pipe (BM0110)
- Duravent Heating Ventilation