Shop All Lanyards and Lifelines
Duratech
Self Retracting Lifeline, 420 lb, 9 ft L
Mfr # 83909TP0
Zoro # G709615960
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DuraTech
- Weight Capacity 420 lb
- Anchoring Location Overhead Only
- Number of Legs 2
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 83909TP0
- Zoro # G709615960
- UPC # 848013099259
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 in |
Lifeline Length | 9 ft |
Lifeline Diameter | 1/4 in |
Details
Item | Self Retracting Lifeline |
Series | DuraTech |
Weight Capacity | 420 lb |
Anchoring Location | Overhead Only |
Number of Legs | 2 |
SRL Housing Material | Nylon |
Anchorage End Connection Material | Steel |
Anchorage End Connection Type | Rebar Hook |
ANSI SRL Type | SRL-LE |
ANSI SRL Class (2014) | Class B |
Minimum Weight Capacity | 130 lb |
Minimum User Weight | 130 lb |
ANSI Standards Met | ANSI Z359.14-2014 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Lifeline Material | Steel |
Harness End Connection Material | Aluminum |
Harness End Connection | D-Ring |
Rescue Method | Assisted |
RFID Equipped | No |
Sealed | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- Duratech Lanyards and Lifelines