Shop All Lanyards and Lifelines
Duratech
Self Retracting Lifeline, 420 lb, 6 ft L
Mfr # 72706TH1
Zoro # G809615945
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- SRL Housing Material Nylon
- Number of Legs 2
- Anchoring Location Overhead Only
- Series DuraTech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 72706TH1
- Zoro # G809615945
- UPC # 848013013798
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Details
Weight Capacity | 420 lb |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Number of Legs | 2 |
Anchoring Location | Overhead Only |
Series | DuraTech |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Rescue Method | Assisted |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 1 |
ANSI SRL Class (2014) | Class B |
Anchorage End Connection Type | Snap Hook |
ANSI Standards Met | ANSI Z359.14-2021 |
ANSI SRL Type | SRL-P |
Harness End Connection | D-Ring |
Harness End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
Lifeline Material | HPPE |
Sealed | No |
RFID Equipped | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, Large (CMMT14193)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Rebar Hooks (019-2013)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500277)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10922)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- Duratech Fall Protection