Shop All Lanyards and Lifelines
Duratech
Self Retracting Lifeline, 420 lb, 6 ft L
Mfr # 72706TH0
Zoro # G409615963
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- SRL Housing Material Nylon
- Anchoring Location Overhead Only
- Number of Legs 2
- Series DuraTech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 72706TH0
- Zoro # G409615963
- UPC # 848013043061
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 in |
Lifeline Length | 6 ft |
Details
Weight Capacity | 420 lb |
SRL Housing Material | Nylon |
Anchoring Location | Overhead Only |
Number of Legs | 2 |
Series | DuraTech |
Item | Self Retracting Lifeline |
Anchorage End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Class (2014) | Class B |
Anchorage End Connection Type | Rebar Hook |
Harness End Connection | D-Ring |
Minimum User Weight | 130 lb |
Rescue Method | Assisted |
Harness End Connection Material | Steel |
ANSI SRL Type | SRL-P |
Minimum Weight Capacity | 130 lb |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI Z359.14-2021 |
Lifeline Material | HPPE |
RFID Equipped | No |
Sealed | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech, Rebar Hook Gate Opening Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-423)
- BRK Voice and Location Alert Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide De (1046781)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- Duratech Fall Protection