Shop All Lanyards and Lifelines
Duratech
Self Retracting Lifeline, 420 lb, 30 ft L
Mfr # 7232C
Zoro # G709615977
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Aluminum
- Weight Capacity 420 lb
- Anchoring Location Overhead Only
- Series DuraTech
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 7232C
- Zoro # G709615977
- UPC # 848013095428
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 30 ft |
Details
SRL Housing Material | Aluminum |
Weight Capacity | 420 lb |
Anchoring Location | Overhead Only |
Item | Self Retracting Lifeline |
Series | DuraTech |
Number of Legs | 1 |
Rescue Method | Assisted |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Type | SRL-LE |
Anchorage End Connection Type | Connecting Handle |
Minimum User Weight | 130 lb |
ANSI SRL Class (2014) | Class A |
Anchorage End Connection Material | Aluminum |
Harness End Connection | Swivel Snap Hook |
Minimum Weight Capacity | 130 lb |
Lifeline Material | Steel |
Harness End Connection Material | Steel |
ANSI Standards Met | ANSI Z359.14-2014 |
RFID Equipped | No |
Sealed | No |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Connecting Handle, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series DuraTech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- HONEYWELL MILLER Mflt-2/7.5Ft Turbo T-Bak Personal Fall Limiter (MFLT-2/7.5FT)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- Duratech Lanyards and Lifelines