Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909TB5
Zoro # G405386225
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- RFID Equipped No
- Lifeline Material Kevlar
- Replaceable Lifeline No
- ANSI SRL Type SRL-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 82909TB5
- Zoro # G405386225
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 9 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Filter Kit, For Mfr. No. 9878 (9878-50)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- MECHANIX WEAR MPact Leather Large 10 TanBlack (MECLMP-75-010)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100524)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00A)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- GUARDIAN EQUIPMENT 20 ft.L Velocity Cable (42001)
- Duratech Lanyards and Lifelines