Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909TB3
Zoro # G405386317
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- RFID Equipped No
- Harness End Connection Carabiner
- Anchorage End Connection Type Rebar Hook
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 82909TB3
- Zoro # G405386317
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 3/4 in |
Length | 9 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 9 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- SUPER ANCHOR SAFETY 50ft Maxima 5/8" 3-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4086-50SG)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013150)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- Duratech Lanyards and Lifelines