Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909TB1
Zoro # G905386350
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- Standards ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
- ANSI SRL Class Class B
- ANSI SRL Type SRL-P
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 82909TB1
- Zoro # G905386350
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 9 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV05)
- Duratech Fall Protection