Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909SC3
Zoro # G605307303
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Steel Carabiner
- Color Blue
- Rebar Hook Gate Opening Size 2 1/2 in
- Lifeline Width 3/4 in
- Minimum Weight Capacity 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 82909SC3
- Zoro # G605307303
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 3/4 in |
Length | 9 ft. |
Lifeline Length | 9 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- 3M DBI-SALA Self Retracting Lifeline (3503850)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- Duratech Lanyards and Lifelines