Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909SC1
Zoro # G305307320
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchorage End Connection Material Steel
- Harness End Connection Material Steel
- Standards ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
- Weight Capacity - Leading Edge Application 310 lb
- Anchorage End Connection Alloy Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 82909SC1
- Zoro # G305307320
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Device, PK6 (65966)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- SIGNMISSION OSHA Safety First Sign, Be Careful Be Aware Be Safe, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-SF-A-710-L-19577)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PB-A)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- Duratech Lanyards and Lifelines