Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Tee, Compression, 3/4" Pipe Size
Mfr # 438011
Zoro # G7446535
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438011
- Zoro # G7446535
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Tee |
Connection Type | Compression |
Fitting Side A Type | Duratec |
Gender | Female |
Fitting Shape | Tee |
Fitting Side B Type | Duratec |
Fitting Side B Gender | Female |
Fitting Side C Type | Duratec |
Pipe Fitting Gender | Female x Female |
Fitting Side C Gender | Female |
Finish/Coating | Nickel-Plated |
Description
Tee, Brass, Nickel-Plated, Duratec, Female, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- WESTBRASS 7" Diverter Tub Spout in Polished Chrome (E507D-1F-26)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- JMF INV FLARE ELBOW 1/4X1/8"" (4213369)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/8" Male x 1/8" FPT (MFC03-01)
- SUPER SWIVELS INLINE SWIVEL 3/4IN 3/4IN NPT NPT OTHER PIPE FITTING (Z-V 071018)
- IRONWERKS DESIGNS Brass 10 PK (BFC.1-4.10)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/4" Pipe Size (8036-04-04)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- Duratech Fittings