Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Tee, Compression, 1/2" Pipe Size
Mfr # 438010
Zoro # G9137561
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438010
- Zoro # G9137561
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Tee |
Connection Type | Compression |
Standards | ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant |
Max. Pressure | 200 psi |
Pipe Fitting Connection Type | Duratec x Duratec x Duratec |
Gender | Female |
Fitting Shape | Tee |
Fitting Side B Gender | Female |
Fitting Side C Type | Duratec |
Pipe Fitting Gender | Female x Female |
Finish/Coating | Nickel-Plated |
Fitting Side B Type | Duratec |
Fitting Side C Gender | Female |
Fitting Side A Type | Duratec |
Description
Tee, Brass, Nickel-Plated, Duratec, Female, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Polished, Circular, Wash Fountain (S93-533)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 10)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15550)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- JMF INV FLARE ELBOW 1/4X1/8"" (4213369)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- THRIFCO PLUMBING 1/8 X Close Brass Nipple (5319060)
- Duratech Fittings