Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 3/4" x 1/2" Pipe Size
Mfr # 438024
Zoro # G9137525
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438024
- Zoro # G9137525
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Connection Type | Compression |
Finish/Coating | Nickel-Plated |
Fitting Side B Gender | Female |
Fitting Side B Type | Duratec |
Pipe Fitting Gender | Female |
Fitting Shape | Adapter |
Fitting Side A Type | Duratec |
Gender | Female |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSUS 315Psi Flanged 2In Pressure Reducing Regulator Valve (243-RPC-B)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- PLUMB PAK Drain Tailpiece Washer 1-1/2 (PP25515)
- NIBCO 3/4 In. x 3/4 In. Copper Coupling with Stop (W00750D)
- INTERSTATE PNEUMATICS Brass 50 PK (FB202-50K)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (1VFZ2)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (6RCV7)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- JMF Company 3/16 in. Flare Brass Nut (47291)
- Duratech Fittings