Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 3/4" x 1/2" Pipe Size
Mfr # 438014
Zoro # G7446413
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438014
- Zoro # G7446413
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Connection Type | Compression |
Finish/Coating | Nickel-Plated |
Pipe Fitting Gender | Female x Female |
Fitting Side C Type | Duratec |
Fitting Side C Gender | Female |
Fitting Side B Type | Duratec |
Fitting Side B Gender | Female |
Fitting Shape | Adapter |
Gender | Female |
Fitting Side A Type | Duratec |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit (137347BN)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- JONES STEPHENS 1-1/2in. x 12in. Rough Brass Double Threaded Extension Tube 17 Gauge (P38489)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- SWIVEL PRO SERIES 1 in. Lead Free Threaded Red Brass Cap (SW708861)
- ANDERSON METALS Coupling Brass Barstock 1/8 (756103-02)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- Duratech Brass Pipe Fittings