Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 3/4" Pipe Size
Mfr # 438022
Zoro # G7446319
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438022
- Zoro # G7446319
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Standards | ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant |
Pipe Fitting Connection Type | Duratec x Duratec |
Max. Pressure | 200 psi |
Connection Type | Compression |
Fitting Side B Type | Duratec |
Finish/Coating | Nickel-Plated |
Fitting Shape | Adapter |
Pipe Fitting Gender | Female |
Gender | Female |
Fitting Side B Gender | Female |
Fitting Side A Type | Duratec |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA5)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- ANDERSON METALS 3/16 In. Brass Inverted Flare Union (54342-03)
- JMF Company 3/16 in. Flare Brass Nut (47291)
- B AND K INDUSTRIES Cap 3/4 Red Brass LF (457-004NL)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK8012 12 in. Replacement Stem (113220)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- Duratech Fittings