Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 3/4" Pipe Size
Mfr # 438007
Zoro # G9137683
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438007
- Zoro # G9137683
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Side B Type | FPT |
Finish/Coating | Nickel-Plated |
Pipe Fitting Gender | Female |
Gender | Female |
Fitting Side B Gender | Female |
Fitting Side A Type | Duratec |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Strainer (55996C)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- B & K TEE BRASS 1-1/2"" FIP LF (4535282)
- B & K aqua-dynamic 4463-020 Pipe Nipple, 1/2 in, Threaded, Brass, Bronze, 2 in L (463-020)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- ANDERSON METALS Pipe Nipple Brass 1/8X4 (38300-0240)
- THRIFCO PLUMBING 1 1/4 X 4 Inch Brass Nipple (5320069)
- SPECTRUM DIVERSIFIED K-T Industries Quick Coupler, 1/4 in Connection, FNPT x Quick Connect, Brass (6-7061)
- Duratech Fittings