Shop All Brass Pipe Fittings
Duratech
Nickel Plated Brass Adapter, Compression, 1/2" Pipe Size
Mfr # 438021
Zoro # G7446440
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duratech
- MFR # 438021
- Zoro # G7446440
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Nickel Plated Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Adapter |
Pipe Fitting Connection Type | Duratec x Duratec |
Max. Pressure | 200 psi |
Connection Type | Compression |
Standards | ANSI/ASTM F1282, ASME B31.3, ASME B31.9, ASTM 1974, Certified to OSHA Safety Regulations, CSA B137.9, CSA B51, FDA Compliant |
Fitting Side B Gender | Female |
Pipe Fitting Gender | Female |
Fitting Shape | Adapter |
Fitting Side A Type | Duratec |
Fitting Side B Type | Duratec |
Gender | Female |
Finish/Coating | Nickel-Plated |
Description
Adapter, Brass, Nickel-Plated, Duratec, Female, Duratec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- SMITH-COOPER Ball Valve, 1/4", 304, FP 800, 2pcs (4373001010)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y56)
- THRIFCO PLUMBING 1 Inch Black Steel Plug (8318094)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231NL)
- THRIFCO PLUMBING 1/2 Inch Brass Tee (5317065)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- Duratech Brass Pipe Fittings